CROSSOVER functional underwear, Unisex, Dark anthracite/black, Size XL

Article no.: 19899-794-1809 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 19899-794-1809 XL
EAN / GTIN 5711074792726
Manufacturer number 19899-794-1809 XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Lightweight fabric
  • Polypropylene fibers reduce the odor build-up in the product
  • The effective moisture transport keeps the body dry and reduces the risk of freezing
  • Quick drying - important to avoid cooling the body
  • The elasticity makes the fit suitable for both men and women

Feature:

  • Low weight
  • Moisture-transporting and insulating
  • Polypropylene fibers reduce the odor build-up in the product
  • Flexible fabric that adapts to the shape of the body
  • Quick-drying
  • High comfort
  • Care instructions are printed - therefore no annoying labels
  • Fabric composition: 100% polypropylene
  • Material grammage / fabric density: 130 g/m²
  • Knitted fabric. Can shrink up to 5%.

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 60°C.
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart