LED light ∙ L x W x H: 255 mm x 55 mm x 35 mm

Article no.: 1979N-85
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification & Classification

Article number 1979N-85
EAN / GTIN 4000896241491
Manufacturer number 1979N-85
L-Number L60140 5382
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Including 100 cm USB-C charging cable (without USB adapter)
  • Battery charging option via a standard 5 V USB adapter
  • Battery status and state-of-charge display
  • Main light operating time: approx. 3–20 h
  • Top light operating time: 4.5 h
  • Top light luminous flux: 60–600 lm
  • Top light luminous flux: 300 lm
  • Dimmer switch at the rear for optimum light adjustment. Switching between top and main light
  • Strong rubberised holding magnet on the underside
  • Fold-out and 360° rotatable hanging hook
  • 180° adjustable and 5-stage lockable foot
  • Power supply: USB cable (USB C)
  • LED technology: COB/SMD
  • Luminous flux 100%: 600 lm
  • Operating time 100%: 3 h
  • Charging time: 3 h
  • Type of protection (IP): IP65
  • Protection rating (IK): IK09
  • Dimensions / length: 255 mm x 55 mm x 35 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart