Jumpsuit with knee pockets ACCELERATE SAFE, Unisex, High-visibility orange/black-blue, Size S

Article no.: 19519-236-14010 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 19519-236-14010 S
EAN / GTIN 5711074843640
Manufacturer number 19519-236-14010 S
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Light and strong fabric quality with ripstop. Ripstop is a particularly tear-resistant weaving that ensures that the fabric lasts for a long time
  • The product is a combination of strong fabric and stretch fabric. The stretch fabric is where additional freedom of movement is required
  • Closure with two-way zip, weather protection strip and press studs
  • Access to the trousers below on both sides
  • Ergonomically cut trouser legs, shaped according to the natural movements of the body
  • The knee pockets made of durable CORDURA® fabric are adjustable, so that the knee protection is always optimally placed
  • Certified for use with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable
  • The product is suitable for industrial laundry

Feature:

  • Fluorescent and with oblique reflections
  • Parts of the product are made of stretch fabric
  • Combination of lightweight fabric quality 236 and ULTIMATE STRETCH fabric quality 511
  • Stand-up collar
  • Closure with two-way zip, weather protection strip and press studs
  • D-ring
  • Breast pocket with zip
  • Elastic band on the wrists
  • Double stitched seams on the legs and crotch
  • Trouser legs are ergonomically shaped
  • Front pockets
  • Back pockets, reinforced
  • Inward mesh on both sides
  • Concealed hammer loop on the right side
  • Rule bag, reinforced
  • Pockets with flap at the front of the thigh
  • Knee pockets made of durable CORDURA® (500 D), height adjustable
  • Simple, individual adjustment of the knee pocket height
  • Thigh pocket with cell phone pocket, flap and concealed press studs
  • Elasticated back
  • With print effects
  • The stride length can be extended by 3 cm by separating the red seam inside the leg hems
  • For this model we recommend the following knee protection: 00418-100, 00718-100, 50451-916 or 20118-915
  • Certified together with knee pads type SHORT or LONG according to EN 14404
  • Fabric composition: 70% polyester/30% cotton
  • Material grammage / fabric density: 215 g/m²
  • Twill/Ripstop. Can shrink up to 2%. The product has a certification that it retains its properties at 50 household washes or ≥ 25 industrial washes.
  • Chest circumference: 92 cm / 36 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN ISO 20471 class 3
  • Hi-Vis Group A.
  • ProWash®

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart