Digit Outside Micrometer 75-100mm, 0,001mm

Article no.: 193-114
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 193-114
EAN / GTIN 4946368050201
Manufacturer number 193-114
L-Number L40010 8563
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Digit Outside Micrometer comes with a mechanical counter and offers you the following benefits: Mechanical Digit counter. Quick and error-free reading.

Feature:

Digital/Analogue: Analogue
Measuring range: 75 - 100
Graduation: 0.001 mm
Limit value of the measurement deviation J MPE: ±3 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-15
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), key

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart