Measuring head for 3 point internal micrometers 6 - 8 mm

Article no.: 1922510
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1922510
EAN / GTIN 4029713049478
Manufacturer number 1922510
L-Number L40510 102845
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • From measuring range 12 mm with carbide tipped measuring faces
  • From measuring range 12 mm for through and blind holes

Description:

Measuring head for 3 point internal micrometers 6 - 8 mm

Feature:

  • Measuring range (mm): 6 - 8

Standard:

DIN 863-4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart