Dial Height Gauge, Digital Counter 0-40″

Article no.: 192-153
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Height gauge and marking device

Identification & Classification

Article number 192-153
EAN / GTIN 4946368049212
Manufacturer number 192-153
L-Number L40010 9976
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Dial Height Gauge offers you the following benefits: It allows you easy and error-free reading with both up and down digital counters as well as a dial. It comes with a hand wheel so you can easily make rough adjustments. A carbide-tipped scriber is provided.

Feature:

  • Digital step: 0,01 mm/0,001″
  • Digital/Analog: Analog
  • Graduation: 0,001″
  • Inch-Metric: Inch
  • Max. Permissible Error E MPE: +/-0,003″/+/-0,07 mm
  • Max., Permissible Error J MPE: +/-0,07 mm/0,003″
  • Range: 0 - 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart