Dial Height Gauge, Digital Counter 0-450mm

Article no.: 192-131
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Height gauge and marking device

Identification & Classification

Article number 192-131
EAN / GTIN 4946368049083
Manufacturer number 192-131
L-Number L40010 7261
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Dial Height Gauge offers you the following benefits: It allows you easy and error-free reading with both up and down digital counters as well as a dial. It comes with a hand wheel so you can easily make rough adjustments. A carbide-tipped scriber is provided.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 450
Digit increment: 0.01 mm
Accuracy: ±0.05 mm
Graduation: 0.01 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Limit value of the measuring deviation J MPE: ±0.05 mm
Inch/metric: metric
Scope of delivery: Height measuring and marking device, digital display

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart