Hood COMPLETE, Unisex, High-visibility yellow, Size ONE

Article no.: 19144-217-17 ONE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 19144-217-17 ONE
EAN / GTIN 5711074777204
Manufacturer number 19144-217-17 ONE
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Antistatic, flame retardant and acid-protected
  • Breathable, wind-proof and water-repellent with taped seams.
  • Dirt-resistant
  • Hood with adjustable elastic
  • Can be worn over a helmet with visor
  • The above features are activated when the hood is attached to the MASCOT® 19835-217 multi-protection jacket

Feature:

  • Fluorescent
  • Dirt-resistant
  • Antistatic, flame retardant and acid-protected
  • Protects against arcing and occasional welding
  • The above features are activated when the hood is attached to the multi-protection jacket 19835-217
  • Breathable, windproof and waterproof
  • Seams are glued
  • Elastic cords in the front edge, adjustable
  • Attached with snaps
  • Can be worn over a helmet with visor
  • Fabric composition: 55% modacrylic/39% cotton/5% polyamide/1% carbon fiber
  • Material grammage / fabric density: 320 g/m²
  • twill/ripstop.

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart