Hanging bags COMPLETE, Unisex, High-visibility orange, Size ONE

Article no.: 19050-711-14 ONE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 19050-711-14 ONE
EAN / GTIN 5711074839605
Manufacturer number 19050-711-14 ONE
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • The multifunctional stretch fabric combines low weight with high durability and is water-repellent at the same time
  • Kevlar® and CORDURA® fabric reinforcements on various parts of the product
  • For attaching to a solid belt, e.g. MASCOT® Zanzibar
  • Can be attached to the belt as desired
  • Particularly durable, numerous pockets with closed base

Feature:

  • Ultimate stretch fabric with low weight and good durability
  • Inner hanging pocket with snap fastener
  • Lined cell phone pocket and magnetic closure
  • Very durable and lots of pockets
  • Kevlar® and CORDURA® fabric reinforcements on various parts of the product
  • Can be attached to the belt as desired
  • For attaching to a solid belt, z.
  • W
  • 0352A-990
  • Dimensions 20 x 24 cm
  • Fabric composition: 92% polyester/8% elastane
  • Material grammage / fabric density: 265 g/m²
  • ULTIMATE STRETCH. Can shrink up to 2%. The product has a certification that it retains its properties at 50 household washes.

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart