Universal Protractor, with 6" Blade

Article no.: 187-904-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification & Classification

Article number 187-904-10
EAN / GTIN 4550501369008
Manufacturer number 187-904-10
L-Number L40010 14472
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This universal bevel protector offers you the following benefits: Its high-precision angle gauge enables you to take accurate angle measurements of machines, moulds and jigs. You can attach it to height gauges.

Feature:

Blade edge angle: 60°, 45° edges
Delivered: In a box with holder for height gauge, magnifier
Graduation: 5 ' (0° - 90° - 0°)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart