ACCELERATE overtrousers, Gentlemen’s, Black, Size XL

Article no.: 18690-349-09 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 18690-349-09 XL
EAN / GTIN 5711074929535
Manufacturer number 18690-349-09 XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable, wind-proof and water-repellent with taped seams.
  • Ergonomically cut trouser legs, shaped according to the natural movements of the body
  • D-ring for key or ID cards
  • Front zip openings on both sides, allowing thigh pockets from the trousers below to pass through the openings
  • The knee pockets are height-adjustable, so that the knee protection is optimally placed on the knees
  • Certified for use with the MASCOT knee pad type SHORT or LONG, as the knee pad pocket is height adjustable
  • Extra long zip with weather protection strip on the outside of the leg, for easy use together with boots

Feature:

  • Highly durable, breathable, wind- and waterproof fabric
  • Seams are glued
  • Trouser legs are ergonomically shaped
  • Belt loops
  • D-ring
  • Elastic and drawstring at the waist
  • Front zip openings on both sides, allowing thigh pockets from the trousers below to pass through the openings
  • Folding rule bag, reinforced with CORDURA® fabric and small wallet on the outside
  • Knee pockets made of polyester, height adjustable
  • Simple, individual adjustment of the knee pocket height
  • Zip with weather protection strip on the outer leg hems
  • Ribbed waistband at the bottom of the trouser leg
  • For this model we recommend the following knee protection: 00418-100, 00718-100, 50451-916 or 20118-915
  • Certified together with knee pads type SHORT or LONG according to EN 14404
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 185 g/m²
  • ripstop.

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 343 4-2-X

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart