Dungarees with knee pockets ACCELERATE, Gentlemen’s, Green, Size 82C46

Article no.: 18569-442-03 82C46
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 18569-442-03 82C46
EAN / GTIN 5711074694624
Manufacturer number 18569-442-03 82C46
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Numerous inserts made of elastic material that offer a unique range of motion
  • Ergonomically cut trouser legs, shaped according to the natural movements of the body
  • The knee pockets made of durable CORDURA® fabric are adjustable, so that the knee protection is always optimally placed
  • The product is suitable for industrial laundry
  • Available in three different stride lengths as standard, for the best fit and best placed details
  • Certified for use with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable

Feature:

  • Parts of the product are made of stretch fabric
  • Combination of lightweight fabric quality 442 and ULTIMATE STRETCH fabric quality 511
  • Double stitched seams on the legs and crotch
  • The pockets are integrated into the design
  • Trouser legs are ergonomically shaped
  • Shoulder straps made of fabric, adjustable and with short, strong elastic and plastic buckles
  • Bib pocket with cell phone pocket and flap with concealed snap button
  • The waistband is adjustable
  • Belt loops
  • Zip fly
  • Front pockets
  • Back pockets
  • Thigh pocket with cell phone pocket, flap and concealed snap button and integrated ID card holder
  • The ID card holder is removable
  • Folding rule bag made of CORDURA® fabric with extra pockets
  • Knee pockets made of super durable CORDURA® (1000 D)
  • Simple, individual adjustment of the knee pocket height
  • With pressure and reflexes
  • For this model we recommend the following knee protection: 00418-100, 00718-100, 50451-916 or 20118-915
  • Certified together with knee pads type SHORT or LONG according to EN 14404
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 270 g/m²
  • Twill.
  • Step length: 82 cm / 32 inch
  • Waist circumference: Step length: 82 cm / 32 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart