3C-Screwdriver with striking cap 5.5 mm

Article no.: 1845225
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 1845225
EAN / GTIN 4010886857205
Manufacturer number 1845225
L-Number L60160 1986
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • 3-component handles Power-Grip3 with striking cap
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Hexagon blade with additional hexagon bolster
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • * Length not standardised

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 100 mm
  • Blade shape: Hexagonal
  • Blade width [mm]: 5,5 mm
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Cutting edge thickness: 1 mm
  • Design low spark: no
  • Drive hex [metric]: 8,0 mm
  • Drive hexagon [mm]: yes
  • Handle available: no
  • Handle design [inch]: 3K
  • Impact cap: yes
  • Insulated: no
  • Material: Molybdenum-vanadium steel
  • REACH registration available: yes
  • Total height [mm]: 31 mm
  • Total length [mm]: 210 mm
  • Total width [mm]: 35 mm
  • Unit-tested: no
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart