ACCELERATE winter jacket, Ladies, black-blue, Size XL

Article no.: 18345-231-010 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 18345-231-010 XL
EAN / GTIN 5711074684717
Manufacturer number 18345-231-010 XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Specially designed and tailored for women
  • Breathable, wind-proof and water-repellent with taped seams.
  • The unique CLIMASCOT® insulation provides effective warmth, is lightweight, soft and can be compressed to a small volume.
  • Removable, lined hood, with adjustable elastic cords
  • With a zip and weather protection strip on the inside, which keeps the wind out
  • Sleeves with CORDURA® reinforcement
  • Zipper in the back lining for attaching print/embroidery
  • Improved visibility with the help of reflective strips.

Feature:

  • Women's fit
  • Breathable, windproof and waterproof
  • Seams are glued
  • With CLIMASCOT® Lightweight Insulation
  • The hood is removable, lined and equipped with adjustable elastic cords
  • Zip closure and internal weather protection strip
  • Inner zip pocket
  • The ID card holder is removable
  • Front pockets with zip fastener
  • Elastic cord in the lower edge, adjustable
  • Zip lining at back for logo/embroidery
  • Sleeves with CORDURA® reinforcement
  • Ribbed cuffs (covered under the weather protection strip) on the wrists
  • With pressure and reflexes
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 210 g/m²
  • Ripstop. Water column > 10,000 mm according to EN ISO 811. Can shrink up to 2%.
  • Chest circumference: 104 cm / 41 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 342 3/WP (2.103 CLO)
  • EN 343 3/1 (2.103 CLO)

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart