Hard shell jacket, waterproof, Black, Size 2XL

Article no.: 18301-231-09 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 18301-231-09 2XL
EAN / GTIN 5711074646449
Manufacturer number 18301-231-09 2XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable, windproof and waterproof
  • Seams are glued
  • Hood is detachable, lined and equipped with adjustable elastic cords
  • Fastening with zip and double weather protection flap
  • Inner pocket with zip fastener
  • ID card holder is removable
  • Breast pocket with zip fastener
  • Front pockets with zip fastener
  • Adjustable elastic band at the bottom hem
  • Sleeves with CORDURA® reinforcement
  • Ribbed cuffs (concealed under the weather protection strip) at the wrists
  • With pressure and reflexes
  • OEKO-TEX® STANDARD 100; EN 343 3/3

Feature:

  • Material: 100% polyester
  • security information: Standard
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100; EN 343 3/3
  • product usage: Winter workwear
  • Product properties: breathable, windproof and waterproof

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart