ACCELERATE zip-up fleece jumper, Ladies, Dark anthracite/black, Size L

Article no.: 18153-316-1809 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 18153-316-1809 L
EAN / GTIN 5711074671731
Manufacturer number 18153-316-1809 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • The smooth surface of the fleece material ensures that dirt and dust do not get stuck
  • Specially designed and tailored for women
  • Flexible and supple, high collar
  • With zip and weather protection strip inside to block out the wind
  • Elasticated sleeves and hem

Feature:

  • Women's fit
  • Modern, close-fitting fit with plenty of range of motion
  • Zip closure and internal weather protection strip
  • Front pockets with zip fastener
  • Elastic band on the wrists and bottom edge
  • Reflective effects
  • Fabric composition: 94% polyester/6% elastane
  • Material grammage / fabric density: 260 g/m²
  • fleece Meterware. Can shrink up to 3%.
  • Chest circumference: 96 cm / 37.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart