Heavy-duty belt with cushion

Article no.: 1802410
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 1802410
EAN / GTIN 4010886852835
Manufacturer number 1802410
L-Number L60160 5957
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Strongly cushioned for maximum comfort
  • Strong padding for maximum comfort
  • Made from leather

Feature:

  • 1000 V insulated: no
  • Colour: black
  • Design: padded
  • Load capacity (max.) [kg]: 12 kg
  • Material: Leather
  • REACH registration available: no
  • Total length [mm]: 1.330 mm
  • Total width [mm]: 145 mm
  • VDE certified: no
  • Waist circumference [mm]: 80 - 120

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart