Socket 1/4″

Article no.: 1802402
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 1802402
EAN / GTIN 4010886852798
Manufacturer number 1802402
L-Number L60160 5733
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove
  • Hand-operated, knurled grip
  • GEDORE vanadium steel 31CrV3, polished, chrome-plated
  • Chrome-vanadium steel, matt chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Fuse: Ball catch groove
  • Insert length: 25.0 mm
  • Insert Ø 1: 8,5 mm
  • Insertion depth [mm]: 6,0 mm
  • Insertion Ø 2: 12,0 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 12 mm
  • Total length [mm]: 25 mm
  • Total width [mm]: 12 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 5,5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart