Tool trolley ∙ Tool trolley Assistent 179NX ∙ assortment ∙ 70-pieces ∙ Drawers, flat: 5× 81 x 522 x 398 mm ∙ Drawers, high: 2× 166 x 522 x 398 mm
Product details
Technical Data
| Type of product | Roller cabinet |
Identification & Classification
| Article number | 179NX-7/70KV | |
| EAN / GTIN | 4000896235483 | |
| Manufacturer number | 179NX-7/70KV | |
| L-Number | L60140 5088 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |
Description
Description:
Efficient, mobile organisation of tools
- Tool trolley
- 5 flat and 2 high drawers
- Complete with 70-piece tool assortment in Safety-Insert-System soft foam insert
- Much larger storage and work areas in plastic (179N) or stainless steel (179NX)
- Fully sealed work surface protects inside of trolley from leaking liquids
- Interfaces integrated in the work area for accessories such as laptop holders and top modules
- Extremely robust design thanks to dual-wall structure
- Complete welded construction of the entire body for tough daily workshop use
- Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
- Ergonomically optimised pull handle for better manoeuvrability
- Ergonomically arranged side lock position for better operability protects keys and lock against damage
- Highly secure closing system with central locking technology for optimum protection of your property
- 2-stage locking
- Central locking, lockable with cylinder lock and 2 folding keys
- Mutual drawer locking for minimum tilting risk
- Self-closing and reciprocal locking of the drawers prevents unwanted opening
- 100% sliding-out with ball-bearing telescopic slides
- Drawer design for optimum use of the interior
- Drawer fronts for optimised handling
- Dirt-resistant drawer coating for easy cleaning
- Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
- 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
- Protective ring prevents dirt and threads from getting in
- Elastic tyres enable smooth movement
Tool trolley Assistent 179N-6 – 9:
- Solvent-resistant plastic work surface
- Metal handle, powder coated in black
- Stainless steel work surface
- Extra protection through high-quality plastic end caps
- Brushed stainless steel handle
- Total loading capacity (dynamic): 540 kg
- Loading capacity (static): 1000 kg
- Worktop: Stainless steel
- Loading capacity per drawer: 25 kg
- Colour: RAL 3020
- Dimensions / length: 786 mm x 518 mm x 1020 mm
- Net weight: 90 kg
- Drawers, flat: 5 x 81 x 522 x 398 mm
- Drawers, high: 2 x 166 x 522 x 398 mm
- Drawer size for order system: 3/3+
- Number of fixed castors: 2 (∅ 125 mm)
- Number of swivel castors: 2 (∅ 125 mm)
- Number of tools: 70
Supplied with:
Tool trolley Tool trolley Assistent 179NX-7-RAL3020
Pliers set ∙ with protective insulation 163-226/4
Universal pliers ∙ with protective insulation 759N-2VDE
Diagonal cutter ∙ with protective insulation 1803VDE-22
Snipe nose pliers ∙ with protective insulation 1841BVDE-33
Combination pliers ∙ with protective insulation 1850VDE-22
Screwdriver set ∙ with protective insulation 163-229/7
Screwdriver for electricians ∙ with protective insulation 810VDE-25 810VDE-30 810VDE-35 810VDE-40 810VDE-PH1 810VDE-PH2 810VDE-PH3
Open-end wrench set ∙ with protective insulation 163-542/18
Single open-end wrench ∙ with protective insulation 450KV-7 450KV-8 450KV-9 450KV-10 450KV-11 450KV-12 450KV-13 450KV-14 450KV-15 450KV-16 450KV-17 450KV-18 450KV-19 450KV-22 450KV-24 450KV-27 450KV-30 450KV-32
Socket set ∙ with protective insulation 163-545/41
Socket ∙ hexagon 880KV-6 880KV-7 880KV-8 880KV-9 880KV-10 880KV-11 880KV-12 880KV-13 880KV-14 880KV-16 880KV-17 880KV-18 880KV-19 880KV-20 880KV-22
Screwdriver socket 8801K-5KV 8801K-6KV 8802KV-T10 8802KV-T15 8802KV-T20 8802KV-T25 8802KV-T27 8802KV-T30 8802KV-T40 8802KV-T45 8802KV-T50 8802KV-LG-T10 8802KV-LG-T15 8802KV-LG-T20 8802KV-LG-T25 8802KV-LG-T20 8802KV-LG-T30 8802KV-LG-T40 8802KV-LG-T45 8802KV-LG-T50 8808LG-8KV 8808LG-10KV 8808LG-12KV
Reversible ratchet ∙ with protective insulation 8816KV
Extension ∙ with protective insulation 8821KV-3 8821KV-5
Soft foam insert ∙ with compartments for small pieces 163-172X50