Description:
S-type drive unit
Series 178 - Standard and Optional Accessories for Surftest SJ-220 / SJ-310
This is an S-Type drive unit for the Surftest SJ-210, SJ-220 and SJ-310 that provides portable transverse measurement.<br /><br /><strong>It offers you the following benefits:</strong>
<ul>
<li>It is compatible with the conventional drive units of the Surftest SJ-210, SJ-220 and SJ-310.</li>
<li>You can simply connected it to the display unit.</li>
<li>A typical application would be to position the S-Type unit on a crankshaft journal bearing, <br />as shown in the photograph below. Once started the S-Type drive will track the stylus across the <br />surface transversely to its own axis and reliably measure surface roughness in the direction <br />of the crankshaft axis. Transverse tracking simplifies the measurement of surface <br />roughness even in very confined situations, which has long been a problem with<br />conventional instruments which allow only longitudinal measurement.</li>
</ul>
Feature:
- Old Article number: 178-234-3