Surftest SJ-310S [mm] R2µm; 075mN; S-Drive

Article no.: 178-574-01D
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface roughness measuring instrument

Identification & Classification

Article number 178-574-01D
EAN / GTIN 4946368651415
Manufacturer number 178-574-01D
L-Number L40950 120
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a portable measuring instrument that allows you to easily and accurately measure surface roughness. The Surftest SJ-310 offers you the following benefits: Skid system with touch-screen functionality and built-in printer. It works independently of mains power, allowing you to make on-site measurements. Easy and intuitive menu navigation. The large 14.5 cm. [5.7“] colour LCD gives you high visibility. It performs roughness analyses conform to various international standards (EN ISO, VDA, ANSI, JIS) and customized settings. You can store up to 10 different measuring conditions inside the SJ-310, and up to 500 with an optional SD card. Statistical analysis and coloured tolerance judgement. 2 different evaluation conditions within 1 measurement adjustable. You can separately password protect many functions. It comes with support for 16 languages.

Feature:

Measuring range: 360 µm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart