Ball bearing extractor set ∙ 40-pieces

Article no.: 1778-3/40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification & Classification

Article number 1778-3/40
EAN / GTIN 4000896133697
Manufacturer number 1778-3/40
L-Number L60140 1654
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Removal of ball bearings mounted on shafts and located in housings
  • Considerably easier application than existing systems on the market providing more efficiency and productivity
  • 40-piece set
    For ball bearing 6000 to 6407
  • For more than 40 standard ball bearings up to size 6311
  • User-friendly device prevents the puller hooks from falling off
  • 100% power transmission due to self-gripping closure
  • Made in Germany
  • Net weight: 7.05 kg
Bearing ∙ Hook ∙ Support
6000 ∙ 1778-10 ∙ 1778-3
6001 ∙ 1778-10 ∙ 1778-2
6002 ∙ 1778-10 ∙ 1778-1
6003 ∙ 1778-10 ∙ 1778-2
6004 ∙ 1778-30 ∙ 1778-1
6005 ∙ 1778-30 ∙ 1778-1
6006 ∙ 1778-30 ∙ 1778-1
6007 ∙ 1778-40 ∙ 1778-1
6008 ∙ 1778-40 ∙ 1778-1
6009 ∙ 1778-40 ∙ 1778-1
6010 ∙ 1778-40 ∙ 1778-1
6200 ∙ 1778-10 ∙ 1778-2
6201 ∙ 1778-20 ∙ 1778-3
6202 ∙ 1778-20 ∙ 1778-2
6203 ∙ 1778-30 ∙ 1778-2
6204 ∙ 1778-40 ∙ 1778-2
6205 ∙ 1778-40 ∙ 1778-1
6300 ∙ 1778-30 ∙ 1778-1
6301 ∙ 1778-40 ∙ 1778-1
6302 ∙ 1778-40 ∙ 1778-3
6303 ∙ 1778-40 ∙ 1778-3
6304 ∙ 1778-40 ∙ 1778-3
6011 ∙ 1778-50 ∙ 1778-4
6012 ∙ 1778-50 ∙ 1778-4
6206 ∙ 1778-50 ∙ 1778-4
6207 ∙ 1778-50 ∙ 1778-4
6208 ∙ 1778-60 ∙ 1778-4
6209 ∙ 1778-60 ∙ 1778-4
6210 ∙ 1778-60 ∙ 1778-4
6211 ∙ 1778-60 ∙ 1778-4
6212 ∙ 1778-70 ∙ 1778-4
6213 ∙ 1778-70 ∙ 1778-6
6305 ∙ 1778-60 ∙ 1778-6
6306 ∙ 1778-60 ∙ 1778-5
6307 ∙ 1778-60 ∙ 1778-5
6308 ∙ 1778-70 ∙ 1778-5
6309 ∙ 1778-70 ∙ 1778-5
6310 ∙ 1778-70 ∙ 1778-5 + 1778-8
6311 ∙ 1778-70 ∙ 1778-5 + 1778-9
6403 ∙ 1778-60 ∙ 1778-4
6404 ∙ 1778-70 ∙ 1778-4
6405 ∙ 1778-70 ∙ 1778-6
6406 ∙ 1778-70 ∙ 1778-6
6407 ∙ 1778-60 ∙ 1778-6 + 1778-7
  • Number of tools: 40

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart