Safety boot MATTHEW Pro BOA® GTX Mid ESD S3 CI Typ 2 MATTHEW Pro BOA® GTX Mid ESD S3 CI Typ 2, Size 36

Article no.: 1768502-36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
electrostatic characteristic EGB/ESD
EU shoe size 36

Identification & Classification

Article number 1768502-36
EAN / GTIN 4030839326015
Manufacturer number 1768502-36
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized microfibre/Hydrophobized textile material CORDURA®
  • GORE-TEX CROSSTECH®-membrane
  • Full, padded bellows tongue
  • Semi-orthopaedic inlay sole ESD black
  • Non-metallic, penetration-resistant midsole
  • PU/PU sole ERGO-ACTIVE 2
  • TPU scuff cap
  • Steel toe cap
  • EN ISO 20345 S3 CI/SRC, form B
  • Leather-free equipment
  • Ladies' fit: The sizes 36 - 39 are ideally tailored to the ergonomics of female feet.
  • BOA® Fit System

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart