ADVANCED zip-up sweatshirt, Unisex, Black, Size 3XL

Article no.: 17484-319-09 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 17484-319-09 3XL
EAN / GTIN 5711074604524
Manufacturer number 17484-319-09 3XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Modern, close-fitting fit with plenty of range of motion
  • Extra high, adjustable collar - the cord stoppers sit hidden in the collar and do not interfere with wearing
  • With a zip and weather protection strip on the inside, which keeps the wind out
  • Ventilation openings under the arms
  • Adjustable elastic at the hem

Feature:

  • Premium
  • Modern, close-fitting fit with plenty of range of motion
  • Ergonomically cut sleeves allow for high freedom of movement
  • Zip closure and internal weather protection strip
  • Front pockets with zip fastener
  • Breast pocket with zip
  • Interior pockets
  • Stand-up collar with adjustable elasticated cords
  • Ventilation under the sleeves
  • Stretch fabric on the sides
  • Elastic cord in the lower edge, adjustable
  • Fabric composition: 69% cotton/26% polyester/5% elastane
  • Material grammage / fabric density: 380 g/m²
  • Knitted fabric.
  • Chest circumference: 124 cm / 49 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart