Polo shirt with breast pocket ADVANCED, Unisex, black-blue, Size XL

Article no.: 17283-945-010 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 17283-945-010 XL
EAN / GTIN 5711074611461
Manufacturer number 17283-945-010 XL
L-Number L01190 118242
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Antibacterial and moisture-transporting
  • Quick drying - important to prevent the body from cooling down
  • Modern, close-fitting fit with plenty of range of motion
  • The seams in the neck are covered with a soft, padded material, so that these do not interfere with
  • chest pocket with zipper

Feature:

  • Premium
  • Moisture-transporting
  • Quick-drying
  • Antibacterial
  • Modern, close-fitting fit with plenty of range of motion
  • Neckband
  • Zip at the neck
  • Ribbed cuffs on the collar
  • Breast pocket with zip
  • Fabric composition: 92% polyester/8% elastane
  • Material grammage / fabric density: 160 g/m²
  • Single jersey fabric.
  • Chest circumference: 112 cm / 44 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart