Safety shoe ANTHONY red Low ESD S1 Typ 1 ANTHONY red Low ESD S1 Typ 1, Size 36

Article no.: 1727501-36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S1
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1
EU shoe size 36
Colour red
Type of product Safety shoes

Identification & Classification

Article number 1727501-36
EAN / GTIN 4030839394328
Manufacturer number 1727501-36
L-Number L00790 103392
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Microfibre/Mesh material
  • Fabric lining for natural ventilation
  • Full, padded bellows tongue
  • Semi-orthopaedic inlay sole ESD black
  • Soft fleece ESD insole
  • TPU/PU sole ERGO-ACTIVE 2
  • Steel toe cap
  • EN ISO 20345 S1 SRC, form A
  • Leather-free equipment
  • Ladies' fit: The sizes 36 - 39 are ideally tailored to the ergonomics of female feet.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart