Work jacket uvex multifunction Grey/Dark grey 64/66

Article no.: 1724216
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour grau / dunkelgrau
Type of product Work jacket

Identification & Classification

Article number 1724216
EAN / GTIN 4049358428742
Manufacturer number 1724216
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Anyone who works in industry and trade is in the thick of it and often exposed to a wide variety of hazards. But whatever the day brings: Our uvex protection perfect multi function line offers optimum all-round protection and makes work easier thanks to maximum wearer comfort. Stretch inserts in the back and knee area provide relief during movement. While high natural fibre content and robust fabric weave allow the hard-wearing material to breathe.

Feature:

  • Type of product: Protective clothing
  • Product type Sub-types: Multifunctional protective clothing
  • Product name: H work jacket
  • Product type: Jacket
  • Product type Sub-types: Work jacket
  • Colour (filter): grey
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: 64/66

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart