Longsleeve uvex multifunction gray XXL

Article no.: 1723813
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau
Unisex size 2XL
Type of product Polo shirt

Identification & Classification

Article number 1723813
EAN / GTIN 4049358430196
Manufacturer number 1723813
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • This shirt is the perfect addition to various jackets and trousers from the uvex protective clothing range – in many cases it enables the highest arc flash protection class to be achieved!

Feature:

  • Type of product: Protective clothing
  • Product type Sub-types: Multifunctional protective clothing
  • Product name: polo shirt
  • Product type: Shirts
  • Product type Sub-types: Long-sleeve
  • Colour (filter): grey
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: XXL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart