Knitted jumper with short zip FRONTLINE Nanterre, Unisex, black-blue, Size M

Article no.: 17205-939-010 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 17205-939-010 M
EAN / GTIN 5711074550005
Manufacturer number 17205-939-010 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Modern, close-fitting fit with plenty of range of motion
  • Durable twill reinforcements on parts of the product extend the life of the product
  • Zip at the neck
  • Ribbed cuffs at the neck, sleeves and hem
  • Sleeve pockets with multiple compartments, e.g. for pins and torch

Feature:

  • Modern fit
  • Zip at the neck
  • Ribbed cuffs on the neck, lower edge and wrists
  • Shoulder straps with Hook-and-loop fastening
  • Twill fabric on parts of the product
  • Multi-compartment sleeve pockets z
  • W
  • For pins and torch
  • Fabric composition: 50% wool/50% acrylic
  • Material grammage / fabric density: 240 g/m² (12 GG)
  • Knitted fabric.
  • Chest circumference: 100 cm / 39.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Gentle laundry, max. 30° C.
  • Do not chlorine
  • Dry lying down
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart