Dungarees uvex perfeXXion Grey/Slate 110

Article no.: 1719924
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / schiefer
Type of product Dungarees

Identification & Classification

Article number 1719924
EAN / GTIN 4049358433104
Manufacturer number 1719924
L-Number L01660 1043
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Gardening and landscaping, woodworking or building management: Everyone chooses uvex perfeXXion - and uvex perfeXXion gives everyone a choice. This robust collection scores points not only for its choice of colours, but also for its wide range of features: The various tops and trousers can be colourfully mixed and matched as required. The material is always extremely hard-wearing. And - very importantly - all items are suitable for washing.

Feature:

  • Type of product: Protective clothing
  • Product type Sub-types: Knee protection clothing
  • Product type: Trousers
  • Product type Sub-types: Dungarees
  • Colour (filter): grey
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: 110

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart