Trousers with knee pockets ADVANCED, Gentlemen’s, Black, Size 82C51

Article no.: 17179-311-09 82C51
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 17179-311-09 82C51
EAN / GTIN 5711074571642
Manufacturer number 17179-311-09 82C51
L-Number L01190 3129
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • The stretch fabric is elastic in all directions and offers unsurpassed freedom of movement where nothing tightens or bothers
  • The multifunctional stretch fabric combines low weight with very high durability and is also water-repellent
  • The knee pockets made of durable CORDURA® fabric are adjustable, so that the knee protection is always optimally placed
  • The knee protector is easily inserted through the side zip opening while wearing the trousers
  • Effective ventilation of the knee area through a zip opening on the inside of the trouser leg
  • Available in three different stride lengths as standard, for the best fit and best placed details
  • For optimal comfort, we recommend you choose this knee protector 00718-100
  • Certified for use with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable

Feature:

  • With a water-repellent finish
  • Ultimate stretch fabric with low weight and high durability
  • The fabric is almost not felt on the skin because the pockets are integrated into the design
  • Double stitched seams on the legs and crotch
  • Low waist
  • Trouser legs are ergonomically shaped
  • Belt loops
  • Zip fly
  • Front pockets
  • Back pockets
  • Thigh pocket with mobile phone pocket
  • Folding rule bag made of CORDURA® fabric with extra pockets
  • Knee pockets made of durable CORDURA® (500 D)
  • Reflective effects
  • For this model we recommend the following knee protection: 00718-100, 50451-916 or 20118-915
  • Certified together with knee pad type LONG according to EN 14404
  • Fabric composition: 92% polyamide/8% elastane
  • Material grammage / fabric density: 235 g/m²
  • ULTIMATE STRETCH. Can shrink up to 2%.
  • Step length: 82 cm / 32 inch
  • Waist circumference: Step length: 82 cm / 32 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Iron at low temperature, max. 110°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart