Work jacket uvex multifunction high vis Yellow/High-vis yellow 90/94

Article no.: 1713420
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb / warngelb
Clothing size DE 90
Type of product High visibility jacket

Identification & Classification

Article number 1713420
EAN / GTIN 4049358330038
Manufacturer number 1713420
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • This modern protective clothing protects its wearer from the immediate dangers of heat, flames and arc flashes - but above all from the risk of being overlooked in poor lighting conditions.

Feature:

  • Type of product: Protective clothing
  • Product type Sub-types: Multifunctional high-visibility clothing
  • Product type: Jacket
  • Product type Sub-types: Work jacket
  • Colour (filter): yellow
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: 90/94

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart