e-FAST blind rivet screw steel knurled flat round head M6 x 9.9 x 10.5, 100 pieces

Article no.: 1711505
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1711505
EAN / GTIN 4007081109536
Manufacturer number 1711505
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

The Light Weight blind rivet nut (protected by U.S. Pat. 10,648,500) follows the industry’s requirements for weight reduction and resource conservation, which are particularly important in the automotive sector.
With advantages of up to 50 % less weight, less space required on the closing head side and a larger clamping range than standard nuts, they also offer the same or even better strength properties than conventional blind rivet nuts. The Light Weight blind rivet nuts are particularly advantageous when there is only one-sided access to the application.
Process monitoring and control are possible for the setting process.

Feature:

  • Diameter of the shaft: 9.9 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart