CROSSOVER polo shirt Grenoble, Unisex, black-blue, Size S

Article no.: 17083-941-010 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 17083-941-010 S
EAN / GTIN 5711074543625
Manufacturer number 17083-941-010 S
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • CoolDry is extremely fast drying, which prevents the body from cooling down
  • CoolDry is a highly moisture-wicking material that wicks moisture away from the body and to the outside of clothing, where it quickly evaporates
  • Modern, close-fitting fit with plenty of range of motion
  • The seams in the neck are covered with a soft, padded material so that they do not interfere with
  • slits on the sides

Feature:

  • Premium
  • CoolDry is a particularly moisture-wicking material
  • Quick-drying
  • Modern fit
  • Neckband
  • Button panel
  • Ribbed cuffs on collar and sleeves
  • Slots on the sides
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 165 g/m²
  • Piqué by the meter. Can shrink up to 5%.
  • Chest circumference: 92 cm / 36 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Iron at low temperature, max. 110°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart