Winter coverall HARDWEAR, Unisex, Black/high-visibility yellow, Size L

Article no.: 17019-231-0917 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 17019-231-0917 L
EAN / GTIN 5711074548330
Manufacturer number 17019-231-0917 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable, wind-proof and water-repellent with taped seams.
  • Extra-long zip with weather protection strip on the outer leg hems, for easy use with boots
  • The knee pockets are height-adjustable, so that the knee protection is optimally placed on the knees
  • Snow guard on the inside of the leg keeps snow and dirt out
  • Shaped sleeves offer great freedom of movement
  • Sleeves with windguard made of sweat-wicking COOLMAX® ALL SEASON - adjustable in length and with thumb hole

Feature:

  • Two-tone
  • Breathable, windproof and waterproof
  • Seams are glued
  • The hood is removable, lined and equipped with adjustable elastic cords
  • Adjustable stabilization on both sides of the hood
  • Quilted lining
  • Funnel neck with ribbed waistband on the inside
  • Ventilation openings with zip under the arms
  • Zip closure, weather protection strip and concealed press studs
  • Ergonomically cut sleeves allow for high freedom of movement
  • Sleeves with windguard made of sweat-wicking COOLMAX® ALL SEASON - adjustable in length and with thumb hole
  • Cuffs with snaps
  • Chest pockets with zip fastening
  • D-ring
  • Back pockets with flap and concealed press studs
  • Thigh pocket with cell phone pocket, flap and concealed press studs
  • Zip with weather protection strip on the outer leg hems
  • Knee pockets, height adjustable and with flap and opening from above
  • Snow guard on the inside of the legs
  • Reflective effects
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 210 g/m²
  • Ripstop. Water column > 10,000 mm according to EN ISO 811.
  • Chest circumference: 104 cm / 41 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart