ADVANCED hard shell jacket, Unisex, Black-blue/black, Size M

Article no.: 17001-411-01009 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 17001-411-01009 M
EAN / GTIN 5711074597079
Manufacturer number 17001-411-01009 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • The stretch fabric is elastic in all directions and offers unsurpassed freedom of movement where nothing tightens or bothers
  • The multifunctional stretch fabric combines low weight with very high durability and is also waterproof
  • Breathable, wind-proof and water-repellent with taped seams.
  • Improved visibility for the environment with the help of reflex effects
  • Certified according to EN 343 - rain protection

Feature:

  • Two-tone
  • Ultimate stretch fabric with low weight and high durability
  • Breathable, windproof and waterproof
  • Seams are glued
  • Closure with waterproof zip and internal weather protection strip
  • The hood is removable, lined and equipped with adjustable elastic cords
  • Stand-up collar with adjustable elasticated cords
  • Inner zip pocket
  • Chest pockets with zip fastening
  • Ergonomically cut sleeves allow for high freedom of movement
  • Front pockets with zip fastener
  • Back is extended
  • Elastic cord in the lower edge, adjustable
  • Ribbed cuffs (covered under the weather protection strip) on the wrists
  • Thumbholes on the wrist
  • Reflective effects
  • Fabric composition: 87% polyamide/13% elastane
  • Material grammage / fabric density: 200 g/m²
  • ULTIMATE STRETCH. Twill.
  • Chest circumference: 100 cm / 39.5 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 343 3/3

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart