Pliers set 3 pcs in L-BOXX Mini

Article no.: 1692305
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification & Classification

Article number 1692305
EAN / GTIN 4010886837405
Manufacturer number 1692305
L-Number L60160 5636
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • JC = chrome-plated, with 2-component handles
  • In GEDORE L-BOXX® Mini, incl. divider set
  • Dimensions: W 260 x D 155 x H 63 mm
  • Flat-nose pliers No. 8132-160 JC
  • Long, flat-round jaws, straight gripping faces, serrated
  • For holding, gripping, bending and cutting
  • Chrome-plated, with 2-component grips
  • Power combination pliers No. 8250-180 JC
  • High leverage for powerful gripping and cutting
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • For round and flat material
  • Power side cutter No. 8316-160 JC
  • Good lever action for easy cutting
  • Max. cutting capacity Ø 1.4 - 2.0 mm

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 63 mm
  • Total length [mm]: 155 mm
  • Total width [mm]: 260 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart