Disc Micrometer, Non-Rotating Spindle ″1-2″″, D=20mm″

Article no.: 169-204-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 169-204-10
EAN / GTIN 4946368847580
Manufacturer number 169-204-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Disc Micrometer has a non-rotating spindle and allows you measure a range of different materials. It offers you the following benefits: It features a non-rotating spindle and disc-shaped measuring surfaces. Measuring the root tangent length of spur and helical gears. Measurable range of gear pitch: 0,5-6 module. It‘s suitable for measuring materials such as felt, rubber, cardboard and fabric.

Feature:

Range: 1 - 2″
Measuring accuracy: ±0.0002″.
Graduation: 0.01 mm
Inch metric: Inch
Supplied: Box included, setting standard (from 25 mm), key.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart