Box-end wrench set ∙ with protective insulation ∙ Outside 12-point profile ∙ 18-pieces ∙ 7 – 32

Article no.: 163-543/18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification & Classification

Article number 163-543/18
EAN / GTIN 4000896223831
Manufacturer number 163-543/18
L-Number L60140 5348
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer depth of 398 mm:
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
  • Surface: with protective insulation
  • IEC 60900:2018
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: ∙ 7 – 32
  • Dimensions / length: 392 mm x 344 mm
  • Protective insulation up to 1000 V
  • Order system size: 2/3+ (344 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 18

Supplied with:

Single box-end wrench ∙ with protective insulation 630KV-7 ∙ 630KV-8 ∙ 630KV-9 ∙ 630KV-10 ∙ 630KV-11 ∙ 630KV-12 ∙ 630KV-13 ∙ 630KV-14 ∙ 630KV-15 ∙ 630KV-16 ∙ 630KV-17 ∙ 630KV-18 ∙ 630KV-19 ∙ 630KV-22 ∙ 630KV-24 ∙ 630KV-27 ∙ 630KV-30 ∙ 630KV-32

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart