Screwdriver set ∙ with T-handle ∙ Inside TORX® profile ∙ 9-pieces ∙ T6 ∙ T7 ∙ T8 ∙ T9 ∙ T10 ∙ T15 ∙ T20 ∙ T25 ∙ T30

Article no.: 163-182/9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 163-182/9
EAN / GTIN 4000896162352
Manufacturer number 163-182/9
L-Number L60140 1634
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • 2-component T-handle
  • Output: Inside TORX® profile
  • Wrench size: ∙ T6 ∙ T7 ∙ T8 ∙ T9 ∙ T10 ∙ T15 ∙ T20 ∙ T25 ∙ T30
  • Dimensions / length: 342 mm x 172 mm
  • Net weight: 0.29 kg
  • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 9

Supplied with:

Screwdriver ∙ with T-handle 828-T6 ∙ 828-T7 ∙ 828-T8 ∙ 828-T9 ∙ 828-T10 ∙ 828-T15 ∙ 828-T20 ∙ 828-T25 ∙ 828-T30

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart