PolyBulb blind rivet aluminium/niro flat round head 4.8 x 11, 250 pieces

Article no.: 1619573
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1619573
EAN / GTIN 4007081092456
Manufacturer number 1619573
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

PolyBulb blind rivets

General
  • Very large washer-shaped closing head formation perfect for sensitive applications with soft and brittle materials
Washer-shaped closing head
  • This high-quality closing head shape distributes the contact pressure evenly across the component, making it the perfect fastener for riveting soft and brittle components
    such as plastics and composite materials.
  • The PolyBulb blind rivet achieves an extremely aesthetic setting pattern.
Large clamping area
  • One PolyBulb blind rivet replaces up to three conventional blind rivets and reduces the variety of parts.
  • Combining several dimensions saves
  • handling and storage costs and also sustainably reduces the risk of mix-ups at the workplace and thus downstream quality problems.
Controlled perforation
  • The PolyBulb blind rivet creates an optimum connection by filling the drill hole to suit the requirements.
Advantages
  • Large clamping area
  • Washer-shaped closing head formation with large closing head Ø
  • Aesthetic setting pattern, only one pronounced closing head
  • High tensile strength and knotting force (especially with plastic joining material)
  • Controlled perforation
  • Excellent clamping properties
  • Interlocked residual rivet mandrel
  • Rattle-free application
  • Process control capability

Feature:

  • Diameter of the drill bit: 4.9 mm
  • max. Clamping range: 4.5 mm
  • min. Clamping range: 1.5 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Stainless steel A2
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 1.5 mm
  • max. Clamping length: 4.5 mm
  • Diameter of the head: 10 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart