Radial saw milling head, Arbor Ø 22

Article no.: 160848
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 160848
EAN / GTIN 4069739201696
Manufacturer number 64.3022CTXRLI2TKWZ65MB75
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Live tools, VDI30, disc milling head, external cooling

Feature:

  • Product name (PRODDES): 64.3022CTXRLI2TKWZ65MB75
  • Type of product: Driven tools
  • Overall height (OAH): 218.1
  • Max. Torque (TQX): 20 Nm
  • Max. Speed, input (RPMX): 6000 rpm
  • Gear ratio (TR): 2:1
  • Length of reach (LPR): 101 mm
  • Function length (WF): 75 mm
  • Shank size: VDI30
  • Interface size: Milling arbor Ø22 (longitudinal and cross slot)
  • Tool holder cooling: External cooling
  • Coupling: DIN 5480

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart