Spare Blades LARGE SPECIAL PURPOSE BLADE 160060, 5 PCE

Article no.: 160060.62
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 160060.62
EAN / GTIN 4002632804298
Manufacturer number 160060.62
L-Number L60170 100384
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

LARGE SPECIAL PURPOSE BLADE NO. 160060 from MARTOR is a high-quality blade OR is a high-quality blade made of stainless steel. It is very sharp and has one usable cutting edge. The rounded tip increase user safety. The blade is 66.5 mm long, 18.9 mm wide and 0.63 mm thick.

LARGE SPECIAL PURPOSE BLADE No. 160060 is available under order number 160060.62 in a transparent pack of 5. The blade can be used in the following MARTOR knives: SECUNORM 610 XDR.
    Blade facets:
    Single bevel edge-ground

    Safety feature:
    rounded blade tip

    Blade characteristics:
    1-cutting edge blade
    Basic material:
    Stainless steel

Feature:

  • Blade shape: Special purpose blade
  • Base material: Stainless steel
  • Stainless steel blade: yes
  • Blade facets: Single bevel edge-ground
  • Safety blade (rounded tips): rounded blade tip
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart