Vernier Caliper Nib Style Jaw 0-24", 0,001", Fine Adjust, Inch

Article no.: 160-102
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.02 mm
Measurement technology analog
Type of product Workshop calipers

Identification & Classification

Article number 160-102
EAN / GTIN 4946368024240
Manufacturer number 160-102
L-Number L40010 9749
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These vernier calipers with nib style jaws come with or without fine adjustment. They offer you the following benefits: For the metric only models the top offset vernier scale allows you to directly read the inside dimensions without having to add the nib widths. Main scale and vernier scale satin chrome finish gives you high readability.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 24
Measuring range: 0-24″
Graduation: 0.001″
Limit value of the measuring deviation E MPE: ±0.002″.
Inch/Metric: Inch
Scope of delivery: Supplied in a box

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart