Axial drilling and milling head offset, EWS - Varia VX4 - Adaptor

Article no.: 159895
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 159895
EAN / GTIN 4069739197524
Manufacturer number 50.40VX4SQT10R
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Live tools, VDI40 shank turned 30°, Axial mount, offset along the axis, External cooling

Feature:

  • Product name (PRODDES): 50.40VX4SQT10R
  • Type of product: Driven tools
  • Overall height (OAH): 76
  • Max. Torque (TQX): 50 Nm
  • Max. Speed, input (RPMX): 6000 rpm
  • Gear ratio (TR): 1:1
  • Length of reach (LPR): 92 mm
  • Function length (WF): 88 mm
  • Shank size: VDI40 shank turned 30°
  • Interface size: EWS Varia VX4
  • Tool holder cooling: External cooling
  • Coupling: 2-flats

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart