Jumpsuit with knee pockets LIGHT Wallan, Unisex, Dark anthracite/black, Size L

Article no.: 15719-330-1809 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 15719-330-1809 L
EAN / GTIN 5711074336845
Manufacturer number 15719-330-1809 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • No seams on the shoulder: No accumulated water can enter
  • Durable, triple-stitched seams extend product life
  • Special cut on the back of the legs, prevents unnecessary fabric in the back of the knee when kneeling
  • The knee pockets are height-adjustable, so that the knee protection is optimally placed on the knees
  • The dark fabric is placed where the product is most frequently exposed to dirt
  • The product is suitable for industrial laundry
  • Certified for use together with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable

Feature:

  • Light by the meter
  • Two-tone
  • Triple stitched seams on the sleeves, shoulders, legs and crotch
  • Stand-up collar
  • Closure with two-way zip, weather protection strip and press studs
  • Breast pockets with flap and press studs
  • Front pockets
  • Trouser legs are ergonomically shaped
  • Back pockets with flap
  • Thigh pocket with flap and concealed press studs
  • Rim bag with edge reinforcement
  • Cuffs with push button adjustment
  • Elastic band and stretch pleat at the back
  • Knee pockets made of polyester, height adjustable
  • Contrast seams
  • Reflective effects
  • For this model we recommend the following knee protection: 00418-100, 00718-100, 50451-916 or 20118-915
  • Certified together with knee pads type SHORT or LONG according to EN 14404
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 245 g/m²
  • Twill. May shrink 1-2%.
  • Chest circumference: 104 cm / 41 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart