LIGHT Dubbo jacket, Unisex, Corn blue/black blue, Size 2XL

Article no.: 15709-330-11010 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 15709-330-11010 2XL
EAN / GTIN 5711074322503
Manufacturer number 15709-330-11010 2XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • No seams on the shoulder: No accumulated water can enter
  • Individual adjustment by adjusting the hem
  • The dark fabric is placed where the product is most frequently exposed to dirt
  • Sleeve slits allow the sleeves to roll up
  • The product is suitable for industrial laundry

Feature:

  • Light by the meter
  • Two-tone
  • Stand-up collar
  • Zip closure and weather protection panel with press studs
  • Breast pockets with flap and press studs
  • D-ring
  • Front pockets
  • Inside pocket
  • Waistband with push button adjustment
  • Cuffs with snaps
  • Contrast seams
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 245 g/m²
  • Twill. May shrink 1-2%.
  • Chest circumference: 116 cm / 45.5 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart