UNIQUE Marburg fleece jacket, Unisex, black-blue, Size M

Article no.: 15703-259-010 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 15703-259-010 M
EAN / GTIN 5711074345755
Manufacturer number 15703-259-010 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Left chest area and upper back area are well suited for logo printing
  • Ergonomically cut sleeves that are shaped according to the natural movements of the arms
  • Breathable, windproof and water-repellent
  • Mesh lining
  • Improved visibility for the environment with the help of reflex effects

Feature:

  • Solid color
  • Breathable, windproof and water-repellent
  • Mesh lining
  • Zip closure and internal weather protection strip
  • Inner zip pocket
  • Back is extended
  • Chest pockets with zip fastening
  • Pen pocket
  • Front pockets
  • Ergonomically cut sleeves allow for high freedom of movement
  • Elastic band on the wrists
  • Reflective effects
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 345 g/m²
  • fleece Meterware.
  • Chest circumference: 100 cm / 39.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 60°C.
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart