VDE Side cutter with VDE insulating sleeves

Article no.: 1550993
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 1550993
EAN / GTIN 4010886816103
Manufacturer number 1550993
L-Number L60160 1830
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
  • For hard wire/piano wire - values see table
  • Max. cutting capacity Ø 1.8 - 2.0 mm
  • GEDORE special hardened and tempered steel, chrome-plated
  • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
  • Copper wire: 1.2 mm/AWG 16

Feature:

  • 1000 V insulated: yes
  • Chamfer [inch]: with
  • Cutting capacity (max.): 1,8
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge length [mm]: 22,6 mm
  • Cutting edge shape: With facet
  • ESD Yes/No: no
  • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
  • Hardening process [mm]: Induction hardened
  • Head height 1 [mm]: 22,6 mm
  • Head thickness T1 [mm]: 11,0 mm
  • Head width 1 [mm]: 26,0 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 27 mm
  • Total length [mm]: 185 mm
  • Total width [mm]: 55 mm
  • VDE certified: yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart