Socket set 1/4″+1/2″ 81 pcs

Article no.: 1550691
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 1550691
EAN / GTIN 4010886816455
Manufacturer number 1550691
L-Number L60160 2868
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With accessories made from GEDORE vanadium steel 31CrV3
  • With robust lever-change reversible ratchet, with push-button release
  • In GEDORE blue sheet steel case
  • Dimensions: 425 x 277 x 55 mm

Feature:

  • 1000 V insulated: no
  • Drive square [inch]:
    • 1/2″
    • 1/4″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total depth [mm]: 55 mm
  • Total height [mm]: 57 mm
  • Total length [mm]: 425 mm
  • Total width [mm]: 280 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart